Zoro Homepage
This item is Discontinued.
Native Trails Nickel, 15 in W x 24 in L x 7.5 in H CPS533

Nickel, 15 in W x 24 in L x 7.5 in H (Discontinued)

  • Mfr # CPS533
  • Zoro # G416484859
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPS533
Zoro #
G416484859
UPC #
817315010590
Country of Origin
Mexico

Dimensions

Overall Width
15 in
Overall Length
24 in
Overall Height
7.5 in

Details

Finish
Brushed Nickel
Material
Nickel
Color
Brushed Nickel

Description

This copper bar sink embodies an artistic practicality. The graded drainboard delivers convenience and showcases a striking, hammered finish, and its streamlined, undermount design allows for easy clean up. Artisan-crafted and forged of high-quality recycled copper, the Cantina Pro brings modern functionality to a classic material.


  • Features a built-in prep deck
  • Plated with the highest quality nickel in the industry
  • Constructed of 17-gauge hand-hammered copper for lasting elegance and durability
  • Undermount installation creates an integrated look
  • Hand-hammered surface provides beautiful texture and visual impact
  • Pre-installed sound-dampening pads reduce noise
  • Center drain location provides optimal drainage capability
  • Standard 3.5-inch drain opening
  • UPC/cUPC compliant
  • Due to their handcrafted nature, no two products will be exactly the same and may vary in finish, texture and other details

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.