Zoro Homepage
This item is Discontinued.
Native Trails Nickel, 16 in W x 18 in L x 7.5 in H CPS513

Nickel, 16 in W x 18 in L x 7.5 in H (Discontinued)

  • Mfr # CPS513
  • Zoro # G116484876
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPS513
Zoro #
G116484876
UPC #
817315010552
Country of Origin
Mexico

Dimensions

Overall Height
7.5 in
Overall Length
18 in
Overall Width
16 in

Details

Color
Brushed Nickel
Material
Nickel
Finish
Brushed Nickel

Description

The Cabana is an artisan-crafted bar sink forged of high-quality recycled copper. Its farmhouse-style apron front invites rustic warmth and vibrant texture to any bar or prep area. Available in Antique copper or Brushed Nickel.


  • 7.5-inch apron front
  • Plated with the highest quality nickel in the industry
  • Constructed of 16-gauge copper for lasting elegance and durability
  • Apron front provides a classic appearance
  • Hand-hammered surface provides beautiful texture and visual impact
  • Pre-installed sound-dampening pads reduce noise
  • Center drain location provides optimal drainage capability
  • Standard 3.5-inch drain opening
  • UPC/cUPC compliant
  • Due to their handcrafted nature, no two products will be exactly the same and may vary in finish, texture and other details

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.