
Nipomo Bathroom Sink
Mfr # NSL1915-P
Zoro # G116484968
product price: $894.99
/ea
Free Shipping & Returns
Key Features
Overall Height
4.5 in
ADA Compliant
Yes
Body Material
NativeStone Concrete
Overall Length
19.5 in
Application
Vessel, Apron Front or Undermount
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NSL1915-P
Zoro #
G116484968
UPC #
817315017520
Country of Origin
Viet Nam
Dimensions
Overall Height
4.5 in
Overall Length
19.5 in
Overall Width
15 in
Details
ADA Compliant
Yes
Body Material
NativeStone Concrete
Application
Vessel, Apron Front or Undermount
Color
Pearl
Finish
Pearl
Description
Sleek and glamorous, Nipomo can dress up your bath in many different styles. Display it above the counter as a vessel, install behind cabinetry as an undermount, or showcase as a farmhouse apron-front. The 19" concrete vessel bathroom sinks matte texture adds an understated luxury to any bathroom. Artisan-crafted using NativeStone: an innovative blend of cement and natural jute fiber, Nipomo is resilient enough for heavy-duty tasks with a refreshingly easy cleanup.
- Three installation options: vessel, apron front or undermount
- Handcrafted from an innovative blend of concrete and jute fiber
- IMPROVED SEALER! – NativeStone® Shield provides better protection from stains, scratches and cracks
- Rectangular basin gives a classically clean look to your bathroom countertop
- 1.5-inch drain opening
- UPC/cUPC compliant
- Clean with mild, non-abrasive soap and cleaners
- Due to their handcrafted nature, no two products will be exactly the same and may vary in finish, texture and other details
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.