Zoro Homepage

Olivos Bar and Prep Sink

  • Mfr # NSB1607-P

  • Zoro # G116485088


product price: $742.99
/ea
Free Shipping & Returns

Key Features

Material
NativeStone Concrete
Overall Length
16 in
Finish
Pearl
Color
Pearl
Overall Height
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NSB1607-P
Zoro #
G116485088
UPC #
817315015656
Country of Origin
Viet Nam

Dimensions

Overall Length
16 in
Overall Height
8 in

Details

Material
NativeStone Concrete
Finish
Pearl
Color
Pearl

Description

Effortless style meets functional design in the gorgeous Olivos. This concrete bar sinks matte finish and smooth, round shape make it both captivating and sleek. Choose to install as an undermount bar sink for a streamlined countertop, or install as a drop-in bar sink. Artisan-crafted using NativeStone: an innovative blend of cement and natural jute fiber, Olivos is resilient enough for heavy-duty tasks with a refreshingly easy cleanup.


  • Handcrafted from an innovative blend of concrete and jute fiber
  • IMPROVED SEALER! – NativeStone® Shield provides better protection from stains, scratches and cracks
  • Designed for undermount and drop-in installations
  • Center drain location provides optimal drainage capability
  • Standard 3.5-inch drain opening
  • UPC/cUPC compliant
  • Clean with mild, non-abrasive soap and cleaners
  • Due to their handcrafted nature, no two products will be exactly the same and may vary in finish, texture and other details

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.