Zoro Homepage

Palomar Vanity Top with Integral Sink

  • Mfr # NSVNT36-C

  • Zoro # G016485133


product price: $1,313.99
/ea
Free Shipping & Returns

Key Features

Size
36 in
Application
Vanity Top
Finish
Charcoal
Color
Charcoal
Height
5.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NSVNT36-C
Zoro #
G016485133
UPC #
816683029142
Country of Origin
Viet Nam

Dimensions

Size
36 in
Height
5.25 in
Length
36.5 in
Width
21.75 in

Details

Application
Vanity Top
Finish
Charcoal
Color
Charcoal
Material
NativeStone Concrete

Description

As functional as it is beautiful, this concrete vanity top with integrated sink is a sleek and simple way to dress up your bath. The Palomar Vanity Top with Integral Sink is handcrafted of NativeStone, an innovative blend of cement and jute fiber that is surprisingly lightweight for concrete, remarkably strong, and refreshingly easy to clean. Try pairing it with one of our Native Trails vanity bases for added style.


  • Top features a rectangular integrated sink basin (Basin size: 18" x 12" x 4" with 1.5" drain)
  • Comes with pre-drilled 8-inch faucet spread (3 holes)
  • Handcrafted from an innovative blend of concrete and jute fiber
  • IMPROVED SEALER! – NativeStone® Shield provides better protection from stains, scratches and cracks
  • Handcrafted from an innovative blend of concrete and jute fiber
  • IMPROVED SEALER! – NativeStone® Shield provides better protection from stains, scratches and cracks
  • Pair with any compatible Native Trails vanity base to complete your vanity set
  • Clean with mild, non-abrasive soap and cleaners
  • UPC/cUPC compliant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.