
Palomar Vanity Top with Integral Sink
Mfr # NSVNT48-S1
Zoro # G816485234
product price: $1,678.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
Key Features
Width
21.75 in
Finish
Slate
Length
48.5 in
Height
5.25 in
Application
Vanity Top
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NSVNT48-S1
Zoro #
G816485234
UPC #
816683027230
Country of Origin
Viet Nam
Dimensions
Width
21.75 in
Length
48.5 in
Height
5.25 in
Size
48 in
Details
Finish
Slate
Application
Vanity Top
Material
NativeStone Concrete
Color
Slate
Description
As functional as it is beautiful, this concrete vanity top with integrated sink is a sleek and simple way to dress up your bath. The Palomar Vanity Top with Integral Sink is handcrafted of NativeStone, an innovative blend of cement and jute fiber that is surprisingly lightweight for concrete, remarkably strong, and refreshingly easy to clean. Try pairing it with one of our Native Trails vanity bases for added style.
- Top features a rectangular integrated sink basin (Basin size: 18" x 12" x 4" with 1.5" drain)
- Comes with one pre-drilled faucet hole
- Handcrafted from an innovative blend of concrete and jute fiber
- IMPROVED SEALER! – NativeStone® Shield provides better protection from stains, scratches and cracks
- Pair with any compatible Native Trails vanity base to complete your vanity set
- Clean with mild, non-abrasive soap and cleaners
- UPC/cUPC compliant
- Due to their handcrafted nature, no two products will be exactly the same and may vary in finish, texture and other details
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.