
Paragon Copper Kitchen Sink
Mfr # CPK291
Zoro # G216485124
product price: $2,923.50
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Overall Length
33 in
Body Material
Copper
Finish
Antique Copper
Overall Width
22 in
ADA Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CPK291
Zoro #
G216485124
UPC #
817315017056
Country of Origin
Mexico
Dimensions
Overall Length
33 in
Overall Width
22 in
Depth
10.5 in
Details
Body Material
Copper
Finish
Antique Copper
ADA Compliant
No
Color
Antique Copper
Description
The Paragon is a handcrafted copper farmhouse kitchen sink distinguished by its smaller apron-front. This sink fits easily into standard cabinetry and displays a statement-making, hand-hammered rich texture. Forged of high-quality recycled copper, the Paragon brings modern functionality to a classic material.
- 6.5-inch apron allows you to add a farmhouse sink into most existing cabinetry
- Living finish that will patina over time
- Constructed of 16-gauge copper for lasting elegance and durability
- Hand-hammered surface provides beautiful texture and visual impact
- Apron front provides a classic appearance
- Single basin design provides maximum work space
- Pre-installed sound-dampening pads reduce noise
- Standard 3.5-inch drain opening
- UPC/cUPC compliant
- Due to their handcrafted nature, no two products will be exactly the same and may vary in finish, texture and other details
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.