
Paragon Copper Kitchen Sink
Mfr # CPK591
Zoro # G716485242
product price: $4,597.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Overall Length
33 in
Body Material
Nickel
Finish
Brushed Nickel
Overall Width
22 in
ADA Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CPK591
Zoro #
G716485242
UPC #
817315017193
Country of Origin
Mexico
Dimensions
Overall Length
33 in
Overall Width
22 in
Depth
10.5 in
Details
Body Material
Nickel
Finish
Brushed Nickel
ADA Compliant
No
Color
Brushed Nickel
Description
The Paragon is a handcrafted copper farmhouse kitchen sink distinguished by its smaller apron-front. This sink fits easily into standard cabinetry and displays a statement-making, hand-hammered rich texture. Forged of high-quality recycled copper, the Paragon brings modern functionality to a classic material. The Brushed Nickel finish offers a warm-toned silver color, plated over hammered copper for a soft, beautifully textured finish.
- 6.5-inch apron allows you to add a farmhouse sink into most existing cabinetry
- Plated with the highest quality nickel in the industry
- Brushed nickel offers a luxurious, low-maintenance upgrade from standard stainless steel
- Constructed of 16-gauge copper for lasting elegance and durability
- Hand-hammered surface provides beautiful texture and visual impact
- Apron front provides a classic appearance
- Single basin design provides maximum work space
- Pre-installed sound-dampening pads reduce noise
- Standard 3.5-inch drain opening
- UPC/cUPC compliant
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.