
Pinnacle Copper Kitchen Sink
Mfr # CPK292
Zoro # G616484987
product price: $3,168.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Overall Length
33 in
Body Material
Copper
Finish
Antique Copper
Overall Width
22 in
Color
Antique Copper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CPK292
Zoro #
G616484987
UPC #
817315017063
Country of Origin
Mexico
Dimensions
Overall Length
33 in
Overall Width
22 in
Depth
10.5 in
Details
Body Material
Copper
Finish
Antique Copper
Color
Antique Copper
ADA Compliant
No
Description
Modern and chic, the Pinnacle takes center stage. Its clean lines and effortless sophistication make this copper farmhouse sink a natural focal point for the kitchen, while its generous size easily accommodates a multitude of tasks. Forged from high-quality recycled copper, its dazzling, hand-hammered texture adds an elegant finishing touch to any kitchen.
- Living finish that will patina over time
- Constructed of 16-gauge copper for lasting elegance and durability
- Hand-hammered surface provides beautiful texture and visual impact
- Apron front provides a classic appearance
- Single basin design provides maximum work space
- Pre-installed sound-dampening pads reduce noise
- Standard 3.5-inch drain opening
- UPC/cUPC compliant
- Copper's natural antimicrobial properties help keep your sink clean
- Due to their handcrafted nature, no two products will be exactly the same and may vary in finish, texture and other details
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.