Zoro Homepage

Pinnacle Copper Kitchen Sink

  • Mfr # CPK492

  • Zoro # G016485041


product price: $3,234.75
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Overall Length
33 in
Body Material
Copper
Finish
Polished Copper
Overall Width
22 in
Depth
10.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPK492
Zoro #
G016485041
UPC #
840292204782
Country of Origin
Mexico

Dimensions

Overall Length
33 in
Overall Width
22 in
Depth
10.5 in

Details

Body Material
Copper
Finish
Polished Copper
ADA Compliant
No
Color
Polished Copper

Description

Modern and chic, the Pinnacle takes center stage. Its clean lines and effortless sophistication make this copper farmhouse sink a natural focal point for the kitchen, while its generous size easily accommodates a multitude of tasks. Forged from high-quality recycled copper, its dazzling, hand-hammered texture adds an elegant finishing touch to any kitchen.


  • Living finish that will patina over time
  • Constructed of 16-gauge copper for lasting elegance and durability
  • Hand-hammered surface provides beautiful texture and visual impact
  • Apron front provides a classic appearance
  • Single basin design provides maximum work space
  • Pre-installed sound-dampening pads reduce noise
  • 3.5-inch drain opening
  • UPC/cUPC compliant
  • Copper's natural antimicrobial properties help keep your sink clean
  • Due to their handcrafted nature, no two products will be exactly the same and may vary in finish, texture and other details

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.