
Portola Mirror
Mfr # NSMR3430-C
Zoro # G716485327
product price: $897.99
/ea
Free Shipping & Returns
Key Features
Length
33.5 in
Depth
1.75 in
Width
29.5 in
Color
Charcoal
Body Material
NativeStone Concrete
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NSMR3430-C
Zoro #
G716485327
UPC #
816683028916
Country of Origin
Viet Nam
Dimensions
Length
33.5 in
Depth
1.75 in
Width
29.5 in
Details
Finish
Charcoal
Color
Charcoal
Body Material
NativeStone Concrete
Description
Portola concrete mirror is distinguished by its bold, angular frame and sleek bevel, perfectly complimenting any design palette. Artisan-crafted of NativeStone, an innovative blend of cement and natural jute fiber, Portola is 40% lighter than conventional concrete making it easy to hang on any wall. Showcase it on its own as a decorative accent mirror, or pair with a NativeStone sink and vanity top in the bathroom.
- Handcrafted from an innovative blend of concrete and jute fiber
- NativeStone® concrete frame provides lasting durability and a modern appearance
- Mirror features beveled glass
- IMPROVED SEALER! – NativeStone® Shield provides better protection from stains, scratches and cracks
- IMPROVED SEALER! – NativeStone® Shield provides better protection from stains, scratches and cracks
- Wall-mounted installation
- Mounts both horizontally and vertically
- Integrated hanging wire included for easy installation
- Due to their handcrafted nature, no two products will be exactly the same and may vary in finish, texture and other details
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.