Zoro Homepage

Portola Mirror

  • Mfr # NSMR3430-S

  • Zoro # G916485325


product price: $897.99
/ea
Free Shipping & Returns

Key Features

Width
29.5 in
Body Material
NativeStone Concrete
Color
Slate
Length
33.5 in
Depth
1.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NSMR3430-S
Zoro #
G916485325
UPC #
817315015755
Country of Origin
Viet Nam

Dimensions

Width
29.5 in
Length
33.5 in
Depth
1.75 in

Details

Finish
Slate
Body Material
NativeStone Concrete
Color
Slate

Description

Portola concrete mirror is distinguished by its bold, angular frame and sleek bevel, perfectly complimenting any design palette. Artisan-crafted of NativeStone, an innovative blend of cement and natural jute fiber, Portola is 40% lighter than conventional concrete making it easy to hang on any wall. Showcase it on its own as a decorative accent mirror, or pair with a NativeStone sink and vanity top in the bathroom.


  • Handcrafted from an innovative blend of concrete and jute fiber
  • NativeStone® concrete frame provides lasting durability and a modern appearance
  • Mirror features beveled glass
  • IMPROVED SEALER! – NativeStone® Shield provides better protection from stains, scratches and cracks
  • Wall-mounted installation
  • Mounts both horizontally and vertically
  • Integrated hanging wire included for easy installation
  • Due to their handcrafted nature, no two products will be exactly the same and may vary in finish, texture and other details

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.