Zoro Homepage

Positano Bathroom Sink

  • Mfr # MG1616-AS

  • Zoro # G416485085


product price: $1,059.99
/ea
Free Shipping & Returns

Key Features

Color
Abyss
Overall Length
16 in
ADA Compliant
No
Finish
Abyss
Overall Height
4.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MG1616-AS
Zoro #
G416485085
UPC #
816683027988
Country of Origin
Italy

Dimensions

Overall Length
16 in
Overall Height
4.5 in

Details

Color
Abyss
ADA Compliant
No
Finish
Abyss
Application
Vessel
Body Material
Glass

Description

Elevate your bathrooms aesthetic with the clean lines of the Positano vessel sink. Crafted of hand spun Murano Glass, this sink offers a bold, modern style and easy maintenance. The smooth, nonporous surface of the sink prevents staining and its glass has been certified to resist cracking after exposure to both impact and temperature change. Its cylindrical shape and vertical walls make cleanup a breeze. Using approximately half the energy required to create a porcelain sink, the Positano brings sustainable luxury to your space.


  • Cylindrical-shaped bowl showcases clean lines and a bold, modern style
  • Vessel sink with vertical sides simplifies cleanup
  • Spun glass is handmade in Murano, Italy
  • Glass certified to withstand point impact and thermal shock
  • Exceptionally stain resistant
  • 1.5-inch drain opening
  • UPC/cUPC compliant
  • Due to their handcrafted nature, no two products will be exactly the same and may vary in finish, texture and other details
  • Clean with mild, non-abrasive soap and cleaners

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.