Zoro Homepage

Push to Seal Bath Waste & Overflow

  • Mfr # DR290-CH

  • Zoro # G116484920


product price: $677.99
/ea
Free Shipping & Returns

Key Features

Length - Drains
20 in
Finish
Chrome
Drain Material
Brass
Color/Finish
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DR290-CH
Zoro #
G116484920
UPC #
816683025533
Country of Origin
Taiwan, Province of China

Dimensions

Length - Drains
20 in

Details

Finish
Chrome
Drain Material
Brass
Color/Finish
Chrome

Description

The Push to Seal Bath Waste & Overflow is designed for use with our copper Santorini bathtub and Avalon NativeStone soaker tub - its pivoting head ensures a snug fit. The exposed elements are finished with high quality plating, perfectly coordinating with copper, nickel and NativeStone finishes. Available in six finishes to coordinate with any design.


  • All exposed parts are plated
  • For use with sub-floor tub waste connection
  • Pivoting head ensures snug fit
  • High quality finish will resist rust and corrosion through everyday use
  • For use with Native Trails' Santorini, Avalon and other thick-walled tubs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.