
Redondo Chico Bar and Prep Sink
Mfr # CPS560
Zoro # G516485046
product price: $1,003.50
/ea
Free Shipping & Returns
Key Features
Color
Brushed Nickel
Material
Nickel
Overall Height
7.5 in
Overall Length
15 in
Finish
Brushed Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CPS560
Zoro #
G516485046
UPC #
817315010774
Country of Origin
Mexico
Dimensions
Overall Height
7.5 in
Overall Length
15 in
Details
Color
Brushed Nickel
Material
Nickel
Finish
Brushed Nickel
Description
Clean and compact, the Redondo Chico is a perfect choice for a smaller bar or prep area. Artisan-crafted of high-quality recycled copper, its classical lines and universal mount feature evoke both elegance and versatility. With near-vertical walls, the interior basin lends extra surface area - a delightful plus when entertaining in a small space.
- Plated with the highest quality nickel in the industry
- Constructed of 16-gauge copper for lasting elegance and durability
- Designed for undermount and drop-in installations
- Hand-hammered surface provides beautiful texture and visual impact
- Center drain location provides optimal drainage capability
- Standard 3.5-inch drain opening
- UPC/cUPC compliant
- Clean with mild, non-abrasive soap and cleaners
- Due to their handcrafted nature, no two products will be exactly the same and may vary in finish, texture and other details
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.