
Redondo Grande Bar and Prep Sink
Mfr # CPS451
Zoro # G116485231
product price: $964.50
/ea
Free Shipping & Returns
Key Features
Overall Height
9.5 in
Material
Copper
Color
Polished Copper
Overall Length
17.75 in
Finish
Polished Copper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CPS451
Zoro #
G116485231
UPC #
816683025274
Country of Origin
Mexico
Dimensions
Overall Height
9.5 in
Overall Length
17.75 in
Details
Material
Copper
Color
Polished Copper
Finish
Polished Copper
Description
This handcrafted copper sink boasts generous proportions and a circular design. With near-vertical walls, the interior basin offers plenty of surface area - a desirable feature when entertaining. The Redondo Grande is forged of high-quality recycled copper; its hand-hammered finish brilliantly celebrates an exquisite material. Choose to install as an undermount bar/prep sink for a smooth countertop, or as a drop-in bar/prep sink to better expose the vibrant sheen.
- Apply Native Trails' MetalProtect to seal Polished Copper and Polished Nickel finishes
- Constructed of 16-gauge copper for lasting elegance and durability
- Designed for undermount and drop-in installations
- Hand-hammered surface provides beautiful texture and visual impact
- Standard 3.5-inch drain opening
- Center drain location provides optimal drainage capability
- UPC/cUPC compliant
- Clean with mild, non-abrasive soap and cleaners
- Due to their handcrafted nature, no two products will be exactly the same and may vary in finish, texture and other details
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.