Zoro Homepage

Rendezvous Kitchen Sink

  • Mfr # PMK3320-P

  • Zoro # G416484897


product price: $3,354.99
/ea
Free Shipping & Returns

Key Features

Overall Length
33 in
Body Material
Fireclay
Finish
Platinum
Color
Platinum
ADA Compliant
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PMK3320-P
Zoro #
G416484897
UPC #
816683029258
Country of Origin
Italy

Dimensions

Overall Length
33 in
Overall Width
19.5 in
Depth
10 in

Details

Body Material
Fireclay
Finish
Platinum
Color
Platinum
ADA Compliant
No

Description

The Rendezvous is an elevated modern farmhouse kitchen sink with an alluring and aesthetic precious metal-glazed apron front finish of 24k Gold, Platinum, or Silver. The Rendezvous adds a classy and timeless element to your kitchen design. This 30-inch farmhouse kitchen sink features a curved apron front, providing more useable space within the basin. Fired three times in total and strengthened by custom-formulated sealers, the Rendezvous delivers unparalleled durability, stain and scratch resistance, and easy maintenance. Hand glazed in 24k Gold, Platinum, or Silver, the Rendezvous embodies refinement and luxury. Each sink is handmade by Italian master craftsmen ensuring your kitchen design is completely unique.


  • Handcrafted in Italy by master fireclay artisans
  • Non-porous glossy fireclay interior offers stain, scratch, heat, and bacterial resistance
  • Hand glazed with genuine precious metals – in 24k Matte Gold, Silver, Platinum or Gunmetal
  • Apron is protected with an exclusive custom-formulated sealer for long-lasting luxury
  • Fired at temperatures over 2200° F ensuring long-lasting durability
  • Curved apron front design offers a unique take on the classic farmhouse look
  • Standard 3.5-inch drain opening is compatible with standard strainers and most garbage disposals
  • UPC/cUPC compliant
  • Due to their handcrafted nature, no two products will be exactly the same and may vary in finish, texture and other details

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.