
Rhapsody Farmhouse Kitchen Sink
Mfr # CPK495
Zoro # G616484895
product price: $3,271.50
/ea
Free Shipping & Returns
Key Features
Overall Length
33 in
Body Material
Copper
Finish
Polished Copper
Overall Width
20.5 in
ADA Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CPK495
Zoro #
G616484895
UPC #
840292204799
Country of Origin
Mexico
Dimensions
Overall Length
33 in
Overall Width
20.5 in
Depth
10.25 in
Details
Body Material
Copper
Finish
Polished Copper
ADA Compliant
No
Color
Polished Copper
Description
Rhapsody is forged from high-quality recycled copper and handcrafted by expert artisans, offering a striking blend of functionality and artistry. Its deep basin handles a multitude of kitchen tasks, while the sinks curved apron-front makes a stunning statement with it's brilliant, hammered finish.
- Features a bowed apron front for increased usable space in your basin
- Living finish that will patina over time
- Constructed of 16-gauge copper for lasting elegance and durability
- Hand-hammered surface provides beautiful texture and visual impact
- Bowed apron front provides a modern take on a classic appearance
- Single basin design provides maximum work space
- Pre-installed sound-dampening pads reduce noise
- 3.5-inch drain opening
- UPC/cUPC compliant
- Due to their handcrafted nature, no two products will be exactly the same and may vary in finish, texture and other details
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.