
Rolled Classic Bathroom Sink
Mfr # CPS240
Zoro # G816484961
product price: $711.00
/ea
Free Shipping & Returns
Key Features
Overall Length
18.5 in
ADA Compliant
Yes
Overall Width
15.5 in
Finish
Antique Copper
Color
Antique Copper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CPS240
Zoro #
G816484961
UPC #
817315010422
Country of Origin
Mexico
Dimensions
Overall Length
18.5 in
Overall Width
15.5 in
Overall Height
5.5 in
Details
ADA Compliant
Yes
Finish
Antique Copper
Color
Antique Copper
Application
Drop-in
Body Material
Copper
Description
Rolled Classic copper bathroom sink embodies a sensible elegance. Its classic oval shape and rolled edge showcase a vibrant hammered texture, while its generous size emphasizes functionality. Artisan-crafted of high-quality recycled copper, this 18.5" hammered-copper sink adds a sophisticated finishing touch to any bathroom space.
- Living finish that will patina over time
- Constructed of 18-gauge hand-hammered recycled copper
- Oval basin couples functionality with aesthetic appeal
- Hand-hammered surface provides beautiful texture and visual impact
- Drop-in installation simplifies setup
- 1.5-inch drain opening
- Copper's natural antimicrobial properties help keep your sink clean
- UPC/cUPC compliant
- Due to their handcrafted nature, no two products will be exactly the same and may vary in finish, texture and other details
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.