Zoro Homepage

Rolled Classic Bathroom Sink

  • Mfr # CPS540

  • Zoro # G216485353


product price: $1,003.50
/ea
Free Shipping & Returns

Key Features

ADA Compliant
Yes
Overall Width
15.5 in
Application
Drop-in
Color
Brushed Nickel
Overall Height
5.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPS540
Zoro #
G216485353
UPC #
817315010439
Country of Origin
Mexico

Dimensions

Overall Width
15.5 in
Overall Height
5.5 in
Overall Length
18.5 in

Details

ADA Compliant
Yes
Application
Drop-in
Color
Brushed Nickel
Body Material
Nickel
Finish
Brushed Nickel

Description

Rolled Classic copper bathroom sink embodies a sensible elegance. Its classic oval shape and rolled edge showcase a vibrant hammered texture, while its generous size emphasizes functionality. Artisan-crafted of high-quality recycled copper, this 18.5" hammered-copper sink adds a sophisticated finishing touch to any bathroom space. The Brushed Nickel finish offers a warm-toned silver color, plated over hammered copper for a soft, beautifully textured finish.


  • Plated with the highest quality nickel in the industry
  • Constructed of 18-gauge hand-hammered recycled copper
  • Oval basin couples functionality with aesthetic appeal
  • Drop-in installation simplifies setup
  • Hand-hammered surface provides beautiful texture and visual impact
  • 1.5-inch drain opening
  • UPC/cUPC compliant
  • Clean with mild, non-abrasive soap and cleaners
  • Due to their handcrafted nature, no two products will be exactly the same and may vary in finish, texture and other details

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.