Zoro Homepage

Sedona Mirror

  • Mfr # CPM62

  • Zoro # G916484977


product price: $849.00
/ea
Free Shipping & Returns

Key Features

Finish
Antique Copper
Color
Antique Copper
Width
26 in
Depth
1 in
Length
22 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPM62
Zoro #
G916484977
UPC #
817315012457
Country of Origin
Mexico

Dimensions

Width
26 in
Depth
1 in
Length
22 in

Details

Finish
Antique Copper
Color
Antique Copper
Body Material
Copper

Description

The Sedona Mirror opens up a room with its elegant beveled glass, rich color and lustrous texture. This artisan-crafted mirror is forged of high-quality recycled copper. Its hand-hammered finish can be displayed on its own as a decorative accent mirror, or paired with a copper sink in a bathroom setting.


  • Hand-hammered surface provides beautiful texture and visual impact
  • Constructed of post-consumer recycled copper providing durability and a rustic appearance
  • Mirror features beveled glass
  • Wall-mounted installation
  • Mounts both horizontally and vertically
  • French cleat included for easy installation
  • Due to their handcrafted nature, no two products will be exactly the same and may vary in finish, texture and other details

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.