Zoro Homepage

Solace Mirror

  • Mfr # MRO221

  • Zoro # G116485064


product price: $664.99
/ea
Free Shipping & Returns

Key Features

Length
22 in
Color
Sunrise
Body Material
Oak
Depth
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MRO221
Zoro #
G116485064
UPC #
816683026110
Country of Origin
Viet Nam

Dimensions

Length
22 in
Depth
2 in

Details

Color
Sunrise
Body Material
Oak
Finish
Sunrise

Description

Solace Mirrors 2 thick frame and soothing oak projects a quiet strength and sense of continuity. Make it a true focal point by adding the optional shelf, boosting the functionality and the wow factor. Shelf sold separately.


  • Coordinates seamlessly with the Solace Oak Vanity Base
  • Transitional style circular mirror
  • Clean and contemporary design
  • Mirror available with or without a shelf
  • Non-beveled mirrored glass
  • Low-VOC water-resistant finish
  • Wall-mounted installation
  • French cleat included for easy installation

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.