
Solace Mirror
Mfr # MRO288
Zoro # G116484937
product price: $717.99
/ea
Free Shipping & Returns
Key Features
Length
28 in
Color
Midnight
Depth
2 in
Body Material
Oak
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MRO288
Zoro #
G116484937
UPC #
816683026011
Country of Origin
Viet Nam
Dimensions
Length
28 in
Depth
2 in
Details
Finish
Midnight
Color
Midnight
Body Material
Oak
Description
Solace Mirrors 2 thick frame and soothing oak projects a quiet strength and sense of continuity. Make it a true focal point by adding the optional shelf, boosting the functionality and the wow factor. Shelf sold separately.
- Coordinates seamlessly with the Solace Oak Vanity Base
- Transitional style circular mirror
- Clean and contemporary design
- Mirror available with or without a shelf
- Non-beveled mirrored glass
- Low-VOC water-resistant finish
- Wall-mounted installation
- French cleat included for easy installation
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.