Zoro Homepage

Sorrento Bathroom Sink

  • Mfr # MG2017-BO

  • Zoro # G716484887


product price: $1,041.99
/ea
Free Shipping & Returns

Key Features

Overall Length
20 in
Overall Height
5.25 in
Application
Vessel
Body Material
Glass
Overall Width
17 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MG2017-BO
Zoro #
G716484887
UPC #
816683028084
Country of Origin
Italy

Dimensions

Overall Length
20 in
Overall Height
5.25 in
Overall Width
17 in

Details

Application
Vessel
Body Material
Glass
Finish
Bianco
Color
Bianco
ADA Compliant
No

Description

Crafted of hand-spun Murano glass, the Sorrento vessel sink provides a graceful statement piece for elevated contemporary designs. Its generous 20-inch width offers ample useable space within the basin without sacrificing practicality. The smooth, nonporous surface of the sink prevents staining and its glass has been certified to resist cracking after exposure to both impact and temperature change. The Sorrento delivers sustainable luxury to your space.


  • Wide, gently folded bowl provides a statement piece for elevated contemorary designs
  • 20-inch sink width provides ample useable space within basin
  • Spun glass is handmade in Murano, Italy
  • Glass certified to withstand point impact and thermal shock
  • Exceptionally stain resistant
  • 1.5-inch drain opening
  • UPC/cUPC compliant
  • Due to their handcrafted nature, no two products will be exactly the same and may vary in finish, texture and other details
  • Clean with mild, non-abrasive soap and cleaners

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.