
Sorrento Bathroom Sink
Mfr # MG2017-BR
Zoro # G016484877
product price: $1,077.99
/ea
Free Shipping & Returns
Key Features
Overall Height
5.25 in
ADA Compliant
No
Finish
Beachcomber
Overall Width
17 in
Color
Beachcomber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MG2017-BR
Zoro #
G016484877
UPC #
816683028091
Country of Origin
Italy
Dimensions
Overall Height
5.25 in
Overall Width
17 in
Overall Length
20 in
Details
ADA Compliant
No
Finish
Beachcomber
Color
Beachcomber
Body Material
Glass
Application
Vessel
Description
Crafted of hand-spun Murano glass, the Sorrento vessel sink provides a graceful statement piece for elevated contemporary designs. Its generous 20-inch width offers ample useable space within the basin without sacrificing practicality. The smooth, nonporous surface of the sink prevents staining and its glass has been certified to resist cracking after exposure to both impact and temperature change. The Sorrento delivers sustainable luxury to your space.
- Wide, gently folded bowl provides a statement piece for elevated contemorary designs
- 20-inch sink width provides ample useable space within basin
- Spun glass is handmade in Murano, Italy
- Glass certified to withstand point impact and thermal shock
- Exceptionally stain resistant
- 1.5-inch drain opening
- UPC/cUPC compliant
- Due to their handcrafted nature, no two products will be exactly the same and may vary in finish, texture and other details
- Clean with mild, non-abrasive soap and cleaners
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.