Zoro Homepage

Sorrento Bathroom Sink

  • Mfr # MG2017-MA

  • Zoro # G816484848


product price: $1,077.99
/ea
Free Shipping & Returns

Key Features

Overall Width
17 in
Body Material
Glass
Finish
Marina
Overall Length
20 in
Color
Marina
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MG2017-MA
Zoro #
G816484848
UPC #
840292205383
Country of Origin
Italy

Dimensions

Overall Width
17 in
Overall Length
20 in
Overall Height
5.25 in

Details

Body Material
Glass
Finish
Marina
Color
Marina
ADA Compliant
No
Application
Vessel

Description

Crafted of hand-spun Murano glass, the Sorrento vessel sink provides a graceful statement piece for elevated contemporary designs. Its generous 20-inch width offers ample useable space within the basin without sacrificing practicality. The smooth, nonporous surface of the sink prevents staining and its glass has been certified to resist cracking after exposure to both impact and temperature change. Using approximately half the energy required to create a porcelain sink, the Sorrento delivers sustainable luxury to your space. The Sorrento delivers sustainable luxury to your space.


  • Wide, gently folded bowl provides a statement piece for elevated contemorary designs
  • 20-inch sink width provides ample useable space within basin
  • The Marina design series features ribbons of blue and white hugging each curve of the vessel
  • Spun glass is handmade in Murano, Italy
  • Glass certified to withstand point impact and thermal shock
  • Exceptionally stain resistant
  • 1.5-inch drain opening
  • UPC/cUPC compliant
  • Due to their handcrafted nature, no two products will be exactly the same and may vary in finish, texture and other details
  • Clean with mild, non-abrasive soap and cleaners

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.