Zoro Homepage
This item is Discontinued.
Native Trails Sunrise/Ash, Sunrise/Ash, 33 in H, 48 in W VNO481-A

Sunrise/Ash, Sunrise/Ash, 33 in H, 48 in W (Discontinued)

  • Mfr # VNO481-A
  • Zoro # G516484858
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VNO481-A
Zoro #
G516484858
UPC #
816683028336
Country of Origin
Viet Nam

Dimensions

Depth (In.)
21.5 in
Height (In.)
33 in
Width (In.)
48 in

Details

Color
Sunrise/Ash
Body Material
Oak
Finish
Sunrise/Ash

Description

Designed specifically for the NativeStone Ash Palomar Vanity Top with Sink. Solid FSC certified oak pairs beautifully with cool concrete to create a transitional bath vanity and mirror collection. Complete the look with the Palomar Vanity Top with integrated sink and matching Solace Mirror.


  • Constructed from FSC-certified solid oak
  • Equipped with a large open NativeStone® Ash shelf, ideal for storage
  • Two full extension oak drawers with soft-close glides provide ample storage space
  • U channel for P-trap
  • Low-VOC water-resistant finish
  • Solid construction and assembly provide years of reliable performance

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.