This item is Discontinued.

Native Trails Sunrise/Pearl, Sunrise/Pearl, 33 in H, 30 in W VNO301-P

Sunrise/Pearl, Sunrise/Pearl, 33 in H, 30 in W (Discontinued)

  • Mfr # VNO301-P
  • Zoro # G816484893
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VNO301-P
Zoro #
G816484893
UPC #
816683028268
Country of Origin
Viet Nam

Dimensions

Depth (In.)
21.5 in
Width (In.)
30 in
Height (In.)
33 in

Details

Color
Sunrise/Pearl
Body Material
Oak
Finish
Sunrise/Pearl

Description

The Solace Vanity was designed specifically to pair with NativeStone Pearl Vanity Tops or Palomar Vanity Top with Sink. Solid FSC certified oak pairs beautifully with cool concrete to create a transitional bath vanity and mirror collection. Complete the look with a NativeStone Vanity Top or the Palomar Vanity Top with integrated sink and matching Solace Mirror.


  • Constructed from FSC-certified solid oak
  • Equipped with a large open NativeStone® Pearl shelf, ideal for storage
  • Full extension oak drawer with soft-close glides provides ample storage space
  • U channel for P-trap
  • Low-VOC water-resistant finish
  • Solid construction and assembly provide years of reliable performance

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.