
Tatra Bathroom Sink
Mfr # CPS446
Zoro # G616485168
product price: $1,369.50
/ea
Free Shipping & Returns
Key Features
Overall Height
4.5 in
Body Material
Copper
Finish
Polished Copper
ADA Compliant
No
Color
Polished Copper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CPS446
Zoro #
G616485168
UPC #
840292205291
Country of Origin
Mexico
Dimensions
Overall Height
4.5 in
Overall Length
20 in
Overall Width
16 in
Details
Body Material
Copper
Finish
Polished Copper
ADA Compliant
No
Color
Polished Copper
Application
Drop-in
Description
With its alluring angles and bold design, Tatra adds a chic finishing touch to modern and contemporary bathroom spaces. This 20" copper drop-in bathroom sinks raised profile showcases its brilliant hand-hammered texture, while its sharp corners display the depth of its rich finish. The Polished Copper finish showcases a luxurious shade with hints of rose gold, hand polished for a dazzling shine.
- Apply Native Trails' MetalProtect to seal Polished Copper and Polished Nickel finishes
- Constructed of 16-gauge copper for lasting elegance and durability
- Rectangular basin gives a classically clean look to your bathroom countertop
- Raised profile shows off beautiful hammered texture
- Drop-in installation simplifies setup
- Hand-hammered surface provides beautiful texture and visual impact
- Pre-installed sound-dampening pads reduce noise
- 1.5-inch drain opening
- UPC/cUPC compliant
- Due to their handcrafted nature, no two products will be exactly the same and may vary in finish, texture and other details
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.