Zoro Homepage

Tatra Bathroom Sink

  • Mfr # CPS546

  • Zoro # G816485289


product price: $1,827.00
/ea
Free Shipping & Returns

Key Features

Application
Drop-in
Body Material
Nickel
Overall Width
16 in
Finish
Brushed Nickel
Overall Length
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPS546
Zoro #
G816485289
UPC #
817315010279
Country of Origin
Mexico

Dimensions

Overall Width
16 in
Overall Length
20 in
Overall Height
4.5 in

Details

Application
Drop-in
Body Material
Nickel
Finish
Brushed Nickel
Color
Brushed Nickel
ADA Compliant
Yes

Description

With its alluring angles and bold design, Tatra adds a chic finishing touch to modern and contemporary bathroom spaces. This 20" copper drop-in bathroom sinks raised profile showcases its brilliant hand-hammered texture, while its sharp corners display the depth of its rich finish. The Brushed Nickel finish offers a warm-toned silver color, plated over hammered copper for a soft, beautifully textured finish.


  • Plated with the highest quality nickel in the industry
  • Constructed of 16-gauge copper for lasting elegance and durability
  • Rectangular basin gives a classically clean look to your bathroom countertop
  • Raised profile shows off beautiful hammered texture
  • Drop-in installation simplifies setup
  • Hand-hammered surface provides beautiful texture and visual impact
  • Pre-installed sound-dampening pads reduce noise
  • 1.5-inch drain opening
  • UPC/cUPC compliant
  • Due to their handcrafted nature, no two products will be exactly the same and may vary in finish, texture and other details

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.