
Tatra Bathroom Sink
Mfr # CPS846
Zoro # G516485275
product price: $1,917.75
/ea
Free Shipping & Returns
Key Features
Application
Drop-in
ADA Compliant
Yes
Overall Length
20 in
Color
Polished Nickel
Body Material
Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CPS846
Zoro #
G516485275
UPC #
816683025366
Country of Origin
Mexico
Dimensions
Overall Length
20 in
Overall Height
4.5 in
Overall Width
16 in
Details
Application
Drop-in
ADA Compliant
Yes
Color
Polished Nickel
Body Material
Nickel
Finish
Polished Nickel
Description
With its alluring angles and bold design, Tatra adds a chic finishing touch to modern and contemporary bathroom spaces. This 20" copper drop-in bathroom sinks raised profile showcases its brilliant hand-hammered texture, while its sharp corners display the depth of its rich finish. The Polished Nickel finish showcases a dazzling silver color, plated over hammered copper and hand polished to a mirror shine.
- Apply Native Trails' MetalProtect to seal Polished Copper and Polished Nickel finishes
- Constructed of 16-gauge copper for lasting elegance and durability
- Rectangular basin gives a classically clean look to your bathroom countertop
- Raised profile shows off beautiful hammered texture
- Drop-in installation simplifies setup
- Hand-hammered surface provides beautiful texture and visual impact
- Pre-installed sound-dampening pads reduce noise
- 1.5-inch drain opening
- UPC/cUPC compliant
- Due to their handcrafted nature, no two products will be exactly the same and may vary in finish, texture and other details
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.