Zoro Homepage

Tolosa Bathroom Sink

  • Mfr # NSL1916-C

  • Zoro # G016485348


product price: $627.99
/ea
Free Shipping & Returns

Key Features

ADA Compliant
Yes
Finish
Charcoal
Application
Drop-in or Undermount
Overall Height
4.75 in
Overall Length
19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NSL1916-C
Zoro #
G016485348
UPC #
816683028800
Country of Origin
Viet Nam

Dimensions

Overall Height
4.75 in
Overall Length
19 in
Overall Width
16 in

Details

ADA Compliant
Yes
Finish
Charcoal
Application
Drop-in or Undermount
Color
Charcoal
Body Material
NativeStone Concrete

Description

Showcase the organic beauty of concrete in your bath with Tolosas silky smooth surface and elegant design. This oval bathroom sink can be installed as an undermount for a smooth countertop, or as a drop-in with an eye-catching raised profile. Artisan-crafted using NativeStone: an innovative blend of cement and natural jute fiber, Tolosa is resilient enough for heavy-duty tasks with a refreshingly easy cleanup.


  • Handcrafted from an innovative blend of concrete and jute fiber
  • IMPROVED SEALER! – NativeStone® Shield provides better protection from stains, scratches and cracks
  • Can be installed as an undermount or as a drop-in with a raised profile
  • Oval basin couples functionality with aesthetic appeal
  • 1.5-inch drain opening
  • UPC/cUPC compliant
  • Clean with mild, non-abrasive soap and cleaners
  • Due to their handcrafted nature, no two products will be exactly the same and may vary in finish, texture and other details

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.