
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NSL1916-S
Zoro #
G716485235
UPC #
817315017568
Country of Origin
Viet Nam
Dimensions
Overall Width
16 in
Overall Length
19 in
Overall Height
4.75 in
Details
ADA Compliant
Yes
Color
Slate
Body Material
NativeStone Concrete
Application
Drop-in or Undermount
Finish
Slate
Description
Showcase the organic beauty of concrete in your bath with Tolosas silky smooth surface and elegant design. This oval bathroom sink can be installed as an undermount for a smooth countertop, or as a drop-in with an eye-catching raised profile. Artisan-crafted using NativeStone: an innovative blend of cement and natural jute fiber, Tolosa is resilient enough for heavy-duty tasks with a refreshingly easy cleanup.
- Handcrafted from an innovative blend of concrete and jute fiber
- IMPROVED SEALER! – NativeStone® Shield provides better protection from stains, scratches and cracks
- Can be installed as an undermount or as a drop-in with a raised profile
- Oval basin couples functionality with aesthetic appeal
- 1.5-inch drain opening
- UPC/cUPC compliant
- Clean with mild, non-abrasive soap and cleaners
- Due to their handcrafted nature, no two products will be exactly the same and may vary in finish, texture and other details
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.