Zoro Homepage

Trip Lever Bath Waste & Overflow for Aurora

  • Mfr # DR280-ORB

  • Zoro # G416484873


product price: $985.99
/ea
Free Shipping & Returns

Key Features

Length - Drains
20 in
Color/Finish
Oil Rubbed Bronze
Finish
Oil Rubbed Bronze
Drain Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DR280-ORB
Zoro #
G416484873
UPC #
817315011344
Country of Origin
Taiwan, Province of China

Dimensions

Length - Drains
20 in

Details

Color/Finish
Oil Rubbed Bronze
Finish
Oil Rubbed Bronze
Drain Material
Brass

Description

This bath drain with overflow and trip lever is fully plated and designed for use with Native Trails' Aurora single walled tubs. Available in Oil Rubbed Bronze and Brushed Nickel finishes.


  • High quality finish will resist rust and corrosion through everyday use
  • Fully plated for exposed plumbing
  • Features brass waste shoe with extended tube
  • Available in two finishes to coordinate with bathtubs
  • For use with single-walled tubs
  • All hardware required for installation is included

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.