Zoro Homepage

Trough 3619 Bathroom Sink

  • Mfr # NSL3619-A

  • Zoro # G216485001


product price: $1,347.99
/ea
Free Shipping & Returns

Key Features

Body Material
NativeStone Concrete
Color
Ash
Finish
Ash
ADA Compliant
Yes
Overall Length
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NSL3619-A
Zoro #
G216485001
UPC #
817315014673
Country of Origin
Viet Nam

Dimensions

Overall Length
36 in
Overall Height
5 in
Overall Width
19 in

Details

Body Material
NativeStone Concrete
Color
Ash
Finish
Ash
ADA Compliant
Yes
Number of Holes
1
Application
Drop-in

Description

With its clean lines and generous size, this 36" concrete trough bathroom sink is perfect for bathroom spaces of any aesthetic. Trough 3619s raised profile showcases a smooth surface and mottled finish and is perfectly sized for a 48 single vanity. Artisan-crafted of NativeStone: an innovative blend of cement and natural jute fiber, Trough 3619 is resilient enough for heavy-duty tasks with a refreshingly easy cleanup


  • Handcrafted from an innovative blend of concrete and jute fiber
  • IMPROVED SEALER! – NativeStone® Shield provides better protection from stains, scratches and cracks
  • Comes with one pre-drilled faucet hole
  • Trough-shaped basin provides a sleek focal point to modern industrial-inspired bathrooms
  • Drop-in installation simplifies setup
  • 1.5-inch drain opening
  • UPC/cUPC compliant
  • Clean with mild, non-abrasive soap and cleaners
  • Due to their handcrafted nature, no two products will be exactly the same and may vary in finish, texture and other details

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.