Zoro Homepage

Trough 3619 Bathroom Sink

  • Mfr # NSL3619-CX

  • Zoro # G616484949


product price: $1,347.99
/ea
Free Shipping & Returns

Key Features

Finish
Charcoal
Overall Width
19 in
Body Material
NativeStone Concrete
Overall Length
36 in
Overall Height
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NSL3619-CX
Zoro #
G616484949
UPC #
816683028879
Country of Origin
Viet Nam

Dimensions

Overall Width
19 in
Overall Length
36 in
Overall Height
5 in

Details

Finish
Charcoal
Body Material
NativeStone Concrete
ADA Compliant
Yes
Application
Drop-in
Color
Charcoal
Number of Holes
0

Description

With its clean lines and generous size, this 36" concrete trough bathroom sink is perfect for bathroom spaces of any aesthetic. Trough 3619s raised profile showcases a smooth surface and mottled finish and is perfectly sized for a 48 single vanity. Artisan-crafted of NativeStone: an innovative blend of cement and natural jute fiber, Trough 3619 is resilient enough for heavy-duty tasks with a refreshingly easy cleanup


  • Handcrafted from an innovative blend of concrete and jute fiber
  • IMPROVED SEALER! – NativeStone® Shield provides better protection from stains, scratches and cracks
  • No pre-drilled faucet holes; for use with wall-mounted faucets
  • Trough-shaped basin provides a sleek focal point to modern industrial-inspired bathrooms
  • Trough-shaped basin provides a sleek focal point to modern industrial-inspired bathrooms
  • Drop-in installation simplifies setup
  • Two 1.5-inch drain openings
  • UPC/cUPC compliant
  • Clean with mild, non-abrasive soap and cleaners

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.