
Trough 3619 Bathroom Sink
Mfr # NSL3619-O
Zoro # G116484845
product price: $1,347.99
/ea
Free Shipping & Returns
Key Features
Overall Length
36 in
Overall Height
5 in
Color
Ocean
Number of Holes
1
Finish
Ocean
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NSL3619-O
Zoro #
G116484845
UPC #
840292205758
Country of Origin
Viet Nam
Dimensions
Overall Length
36 in
Overall Height
5 in
Overall Width
19 in
Details
Color
Ocean
Number of Holes
1
Finish
Ocean
Body Material
NativeStone Concrete
Application
Drop-in
ADA Compliant
Yes
Description
With its clean lines and generous size, this 36" concrete trough bathroom sink is perfect for bathroom spaces of any aesthetic. Trough 3619s raised profile showcases a smooth surface and mottled finish and is perfectly sized for a 48 single vanity. Artisan-crafted of NativeStone: an innovative blend of cement and natural jute fiber, Trough 3619 is resilient enough for heavy-duty tasks with a refreshingly easy cleanup
- Handcrafted from an innovative blend of concrete and jute fiber
- IMPROVED SEALER! – NativeStone® Shield provides better protection from stains, scratches and cracks
- Comes with one pre-drilled faucet hole
- Trough-shaped basin provides a sleek focal point to modern industrial-inspired bathrooms
- Drop-in installation simplifies setup
- 1.5-inch drain opening
- UPC/cUPC compliant
- Clean with mild, non-abrasive soap and cleaners
- Due to their handcrafted nature, no two products will be exactly the same and may vary in finish, texture and other details
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.