Zoro Homepage

Trough 3619 Bathroom Sink

  • Mfr # NSL3619-OX

  • Zoro # G116485293


product price: $1,347.99
/ea
Free Shipping & Returns

Key Features

Overall Length
36 in
Overall Width
19 in
Color
Ocean
Finish
Ocean
Overall Height
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NSL3619-OX
Zoro #
G116485293
UPC #
840292205765
Country of Origin
Viet Nam

Dimensions

Overall Length
36 in
Overall Width
19 in
Overall Height
5 in

Details

Color
Ocean
Finish
Ocean
Application
Drop-in
Number of Holes
0
Body Material
NativeStone Concrete
ADA Compliant
Yes

Description

With its clean lines and generous size, this 36" concrete trough bathroom sink is perfect for bathroom spaces of any aesthetic. Trough 3619s raised profile showcases a smooth surface and mottled finish and is perfectly sized for a 48 single vanity. Artisan-crafted of NativeStone: an innovative blend of cement and natural jute fiber, Trough 3619 is resilient enough for heavy-duty tasks with a refreshingly easy cleanup


  • Handcrafted from an innovative blend of concrete and jute fiber
  • IMPROVED SEALER! – NativeStone® Shield provides better protection from stains, scratches and cracks
  • No pre-drilled faucet holes; for use with wall-mounted faucets
  • Trough-shaped basin provides a sleek focal point to modern industrial-inspired bathrooms
  • Drop-in installation simplifies setup
  • 1.5-inch drain opening
  • UPC/cUPC compliant
  • Clean with mild, non-abrasive soap and cleaners
  • Due to their handcrafted nature, no two products will be exactly the same and may vary in finish, texture and other details

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.