
Trough 3619 Bathroom Sink
Mfr # NSL3619-P
Zoro # G916485301
product price: $1,527.99
/ea
Free Shipping & Returns
Key Features
Application
Drop-in
Finish
Pearl
Number of Holes
1
Overall Width
19 in
ADA Compliant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NSL3619-P
Zoro #
G916485301
UPC #
817315014680
Country of Origin
Viet Nam
Dimensions
Overall Width
19 in
Overall Length
36 in
Overall Height
5 in
Details
Application
Drop-in
Finish
Pearl
Number of Holes
1
ADA Compliant
Yes
Color
Pearl
Body Material
NativeStone Concrete
Description
With its clean lines and generous size, this 36" concrete trough bathroom sink is perfect for bathroom spaces of any aesthetic. Trough 3619s raised profile showcases a smooth surface and mottled finish and is perfectly sized for a 48 single vanity. Artisan-crafted of NativeStone: an innovative blend of cement and natural jute fiber, Trough 3619 is resilient enough for heavy-duty tasks with a refreshingly easy cleanup
- Handcrafted from an innovative blend of concrete and jute fiber
- IMPROVED SEALER! – NativeStone® Shield provides better protection from stains, scratches and cracks
- Comes with one pre-drilled faucet hole
- Trough-shaped basin provides a sleek focal point to modern industrial-inspired bathrooms
- Drop-in installation simplifies setup
- 1.5-inch drain opening
- UPC/cUPC compliant
- Clean with mild, non-abrasive soap and cleaners
- Due to their handcrafted nature, no two products will be exactly the same and may vary in finish, texture and other details
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.