Zoro Homepage

Trough 4819 Bathroom Sink

  • Mfr # NSL4819-AX

  • Zoro # G916485219


product price: $1,916.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

ADA Compliant
Yes
Overall Length
48 in
Number of Holes
0
Finish
Ash
Overall Width
19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NSL4819-AX
Zoro #
G916485219
UPC #
816683027483
Country of Origin
Viet Nam

Dimensions

Overall Length
48 in
Overall Width
19 in
Overall Height
5 in

Details

ADA Compliant
Yes
Number of Holes
0
Finish
Ash
Color
Ash
Application
Drop-in
Body Material
NativeStone Concrete

Description

A bold focal point for larger bathrooms, Trough 4819 effortlessly combines the functionality of two sinks with the style and convenience of one. This trough concrete sink features two drain holes and is designed for two faucets for added room and comfort. Artisan-crafted of NativeStone: an innovative blend of cement and natural jute fiber, Trough 4819 is resilient enough for heavy-duty tasks with a refreshingly easy cleanup.


  • Handcrafted from an innovative blend of concrete and jute fiber
  • IMPROVED SEALER! – NativeStone® Shield provides better protection from stains, scratches and cracks
  • No pre-drilled faucet holes; for use with wall-mounted faucets
  • Trough-shaped basin provides a sleek focal point to modern industrial-inspired bathrooms
  • Drop-in installation simplifies setup
  • Two 1.5-inch drain openings
  • UPC/cUPC compliant
  • Clean with mild, non-abrasive soap and cleaners
  • Due to their handcrafted nature, no two products will be exactly the same and may vary in finish, texture and other details

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.