
Trough 4819 Bathroom Sink
Mfr # NSL4819-O
Zoro # G616485069
product price: $1,916.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
Key Features
ADA Compliant
Yes
Finish
Ocean
Color
Ocean
Overall Width
19 in
Application
Drop-in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NSL4819-O
Zoro #
G616485069
UPC #
840292205772
Country of Origin
Viet Nam
Dimensions
Overall Width
19 in
Overall Height
5 in
Overall Length
48 in
Details
ADA Compliant
Yes
Finish
Ocean
Color
Ocean
Application
Drop-in
Body Material
NativeStone Concrete
Number of Holes
2
Description
A bold focal point for larger bathrooms, Trough 4819 effortlessly combines the functionality of two sinks with the style and convenience of one. This trough concrete sink features two drain holes and is designed for two faucets for added room and comfort. Artisan-crafted of NativeStone: an innovative blend of cement and natural jute fiber, Trough 4819 is resilient enough for heavy-duty tasks with a refreshingly easy cleanup.
- Handcrafted from an innovative blend of concrete and jute fiber
- IMPROVED SEALER! – NativeStone® Shield provides better protection from stains, scratches and cracks
- Comes with two pre-drilled faucet holes
- Trough-shaped basin provides a sleek focal point to modern industrial-inspired bathrooms
- Drop-in installation simplifies setup
- Two 1.5-inch drain openings
- UPC/cUPC compliant
- Clean with mild, non-abrasive soap and cleaners
- Due to their handcrafted nature, no two products will be exactly the same and may vary in finish, texture and other details
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.