
Trough Bathroom Sink
Mfr # CPS200
Zoro # G516485152
product price: $1,827.00
/ea
Free Shipping & Returns
Key Features
Finish
Antique Copper
Color
Antique Copper
Overall Length
30 in
Overall Height
6 in
ADA Compliant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CPS200
Zoro #
G516485152
UPC #
817315015434
Country of Origin
Mexico
Dimensions
Overall Length
30 in
Overall Height
6 in
Overall Width
14 in
Bowl Size
30 in
Details
Finish
Antique Copper
Color
Antique Copper
ADA Compliant
Yes
Application
Drop-in or Undermount
Body Material
Copper
Description
Trough 30 bathroom sink is the smallest of our Trough Collection, yet commands a striking effect. The natural focal point of a smaller bathroom, this 30" copper trough bathroom sink completely captures a sleek, modern aesthetic. Crafted by artisans, the sublime mottling of hammered copper takes several days and many thousands of hammer strikes to perfect. Forged of high-quality recycled copper, Trough 30 brings modern functionality to a classic material.
- Living finish that will patina over time
- Constructed of 16-gauge copper for lasting elegance and durability
- Hand-hammered surface provides beautiful texture and visual impact
- Designed for undermount and drop-in installations
- Pre-installed sound-dampening pads reduce noise
- No faucet holes; requires wall-mount or counter-mount faucet
- 1.5-inch drain opening
- Copper's natural antimicrobial properties help keep your sink clean
- UPC/cUPC compliant
- Due to their handcrafted nature, no two products will be exactly the same and may vary in finish, texture and other details
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.