Zoro Homepage

Trough Bathroom Sink

  • Mfr # CPS206

  • Zoro # G316485260


product price: $2,070.75
/ea
Free Shipping & Returns

Key Features

ADA Compliant
Yes
Finish
Antique Copper
Overall Length
36 in
Overall Height
6 in
Overall Width
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPS206
Zoro #
G316485260
UPC #
817315015441
Country of Origin
Mexico

Dimensions

Overall Length
36 in
Overall Height
6 in
Overall Width
14 in
Bowl Size
36 in

Details

ADA Compliant
Yes
Finish
Antique Copper
Color
Antique Copper
Application
Drop-in or Undermount
Body Material
Copper

Description

With its generous size and sleek design, this 36" copper trough sink is an ideal focal point for a modern bathroom. Its sloped basin showcases a vibrant hammered texture, and with one drain opening, Trough 36 is perfectly sized for a 48 single vanity. Artisan-crafted and forged of high-quality recycled copper, each piece displays a one-of-a-kind character.


  • Living finish that will patina over time
  • Constructed of 16-gauge copper for lasting elegance and durability
  • Hand-hammered surface provides beautiful texture and visual impact
  • Designed for undermount and drop-in installations
  • Pre-installed sound-dampening pads reduce noise
  • No faucet holes; requires wall-mount or counter-mount faucet
  • 1.5-inch drain opening
  • Copper's natural antimicrobial properties help keep your sink clean
  • UPC/cUPC compliant
  • Due to their handcrafted nature, no two products will be exactly the same and may vary in finish, texture and other details

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.