Zoro Homepage

Trough Bathroom Sink

  • Mfr # CPS208

  • Zoro # G516485107


product price: $2,649.75
/ea
Free Shipping & Returns

Key Features

Bowl Size
48 in
ADA Compliant
Yes
Color
Antique Copper
Finish
Antique Copper
Overall Length
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPS208
Zoro #
G516485107
UPC #
817315015458
Country of Origin
Mexico

Dimensions

Bowl Size
48 in
Overall Length
48 in
Overall Width
14 in
Overall Height
6 in

Details

ADA Compliant
Yes
Color
Antique Copper
Finish
Antique Copper
Body Material
Copper
Application
Drop-in or Undermount

Description

An eye-catching presentation piece for larger bathrooms, Trough 48 perfectly combines the functionality of two sinks with the style and convenience of one. Hand-hammered by expert artisans, this 48" copper trough bathroom sink features a sublime mottling texture. Forged of high-quality recycled copper, Trough 48 brings modern functionality to a classic material.


  • Living finish that will patina over time
  • Constructed of 16-gauge copper for lasting elegance and durability
  • Hand-hammered surface provides beautiful texture and visual impact
  • Designed for undermount and drop-in installations
  • Pre-installed sound-dampening pads reduce noise
  • No faucet holes; requires wall-mount or counter-mount faucet
  • Two 1.5-inch drain openings
  • Copper's natural antimicrobial properties help keep your sink clean
  • UPC/cUPC compliant
  • Due to their handcrafted nature, no two products will be exactly the same and may vary in finish, texture and other details

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.