Zoro Homepage

Trough Bathroom Sink

  • Mfr # CPS400

  • Zoro # G616485311


product price: $1,872.75
/ea
Free Shipping & Returns

Key Features

Bowl Size
30 in
Color
Polished Copper
Overall Length
30 in
Body Material
Copper
ADA Compliant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPS400
Zoro #
G616485311
UPC #
816683025205
Country of Origin
Mexico

Dimensions

Bowl Size
30 in
Overall Length
30 in
Overall Height
6 in
Overall Width
14 in

Details

Color
Polished Copper
Body Material
Copper
ADA Compliant
Yes
Application
Drop-in or Undermount
Finish
Polished Copper

Description

Trough 30 bathroom sink is the smallest of our Trough Collection, yet commands a striking effect. The natural focal point of a smaller bathroom, this 30" copper trough bathroom sink completely captures a sleek, modern aesthetic. Crafted by artisans, the sublime mottling of hammered copper takes several days and many thousands of hammer strikes to perfect. Forged of high-quality recycled copper, Trough 30 brings modern functionality to a classic material. Polished copper showcases a luxurious shade with hints of rose gold, hand polished for a dazzling shine.


  • Apply Native Trails' MetalProtect to seal Polished Copper and Polished Nickel finishes
  • Constructed of 16-gauge copper for lasting elegance and durability
  • Designed for undermount and drop-in installations
  • Trough-shaped basin provides a sleek focal point to modern industrial-inspired bathrooms
  • Hand-hammered surface provides beautiful texture and visual impact
  • Pre-installed sound-dampening pads reduce noise
  • No faucet holes; requires wall-mount or counter-mount faucet
  • 1.5-inch drain opening
  • UPC/cUPC compliant
  • Due to their handcrafted nature, no two products will be exactly the same and may vary in finish, texture and other details

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.