
Trough Bathroom Sink
Mfr # CPS408
Zoro # G716485297
product price: $2,741.25
/ea
Free Shipping & Returns
Key Features
Overall Height
6 in
Color
Polished Copper
Finish
Polished Copper
Overall Width
14 in
Body Material
Copper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CPS408
Zoro #
G716485297
UPC #
816683025212
Country of Origin
Mexico
Dimensions
Overall Height
6 in
Overall Width
14 in
Bowl Size
48 in
Overall Length
48 in
Details
Color
Polished Copper
Finish
Polished Copper
Body Material
Copper
Application
Drop-in or Undermount
ADA Compliant
Yes
Description
An eye-catching presentation piece for larger bathrooms, Trough 48 perfectly combines the functionality of two sinks with the style and convenience of one. Hand-hammered by expert artisans, this 48" copper trough bathroom sink features a sublime mottling texture. Forged of high-quality recycled copper, Trough 48 brings modern functionality to a classic material. Polished copper showcases a luxurious shade with hints of rose gold, hand polished for a dazzling shine.
- Apply Native Trails' MetalProtect to seal Polished Copper and Polished Nickel finishes
- Constructed of 16-gauge copper for lasting elegance and durability
- Designed for undermount and drop-in installations
- Trough-shaped basin provides a sleek focal point to modern industrial-inspired bathrooms
- Hand-hammered surface provides beautiful texture and visual impact
- Pre-installed sound-dampening pads reduce noise
- No faucet holes; requires wall-mount or counter-mount faucet
- Two 1.5-inch drain openings
- UPC/cUPC compliant
- Due to their handcrafted nature, no two products will be exactly the same and may vary in finish, texture and other details
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.