Zoro Homepage

Trough Bathroom Sink

  • Mfr # CPS500

  • Zoro # G216485100


product price: $2,313.00
/ea
Free Shipping & Returns

Key Features

Bowl Size
30 in
Application
Drop-in or Undermount
ADA Compliant
Yes
Overall Height
6 in
Overall Length
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPS500
Zoro #
G216485100
UPC #
817315015465
Country of Origin
Mexico

Dimensions

Bowl Size
30 in
Overall Height
6 in
Overall Length
30 in
Overall Width
14 in

Details

Application
Drop-in or Undermount
ADA Compliant
Yes
Color
Brushed Nickel
Finish
Brushed Nickel
Body Material
Nickel

Description

Trough 30 bathroom sink is the smallest of our Trough Collection, yet commands a striking effect. The natural focal point of a smaller bathroom, this 30" copper trough bathroom sink completely captures a sleek, modern aesthetic. Crafted by artisans, the sublime mottling of hammered copper takes several days and many thousands of hammer strikes to perfect. The Brushed Nickel finish offers a warm-toned silver color, plated over hammered copper for a soft, beautifully textured finish.


  • Plated with the highest quality nickel in the industry
  • Constructed of 16-gauge copper for lasting elegance and durability
  • Designed for undermount and drop-in installations
  • Trough-shaped basin provides a sleek focal point to modern industrial-inspired bathrooms
  • Hand-hammered surface provides beautiful texture and visual impact
  • Pre-installed sound-dampening pads reduce noise
  • No faucet holes; requires wall-mount or counter-mount faucet
  • 1.5-inch drain opening
  • UPC/cUPC compliant
  • Due to their handcrafted nature, no two products will be exactly the same and may vary in finish, texture and other details

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.