
Trough Bathroom Sink
Mfr # CPS506
Zoro # G016485096
product price: $2,797.50
/ea
Free Shipping & Returns
Key Features
Bowl Size
36 in
Overall Width
14 in
Application
Drop-in or Undermount
Color
Brushed Nickel
ADA Compliant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CPS506
Zoro #
G016485096
UPC #
817315015472
Country of Origin
Mexico
Dimensions
Bowl Size
36 in
Overall Width
14 in
Overall Height
6 in
Overall Length
36 in
Details
Application
Drop-in or Undermount
Color
Brushed Nickel
ADA Compliant
Yes
Body Material
Nickel
Finish
Brushed Nickel
Description
With its generous size and sleek design, this 36" copper trough sink is an ideal focal point for a modern bathroom. Its sloped basin showcases a vibrant hammered texture, and with one drain opening, Trough 36 is perfectly sized for a 48 single vanity. The Brushed Nickel finish offers a warm-toned silver color, plated over hammered copper for a soft, beautifully textured finish.
- Plated with the highest quality nickel in the industry
- Constructed of 16-gauge copper for lasting elegance and durability
- Designed for undermount and drop-in installations
- Trough-shaped basin provides a sleek focal point to modern industrial-inspired bathrooms
- Hand-hammered surface provides beautiful texture and visual impact
- Pre-installed sound-dampening pads reduce noise
- No faucet holes; requires wall-mount or counter-mount faucet
- 1.5-inch drain opening
- UPC/cUPC compliant
- Due to their handcrafted nature, no two products will be exactly the same and may vary in finish, texture and other details
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.