
Trough Bathroom Sink
Mfr # CPS800
Zoro # G516484926
product price: $2,482.50
/ea
Free Shipping & Returns
Key Features
Application
Drop-in or Undermount
Bowl Size
30 in
Overall Width
14 in
Overall Length
30 in
ADA Compliant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CPS800
Zoro #
G516484926
UPC #
816683025304
Country of Origin
Mexico
Dimensions
Bowl Size
30 in
Overall Width
14 in
Overall Length
30 in
Overall Height
6 in
Details
Application
Drop-in or Undermount
ADA Compliant
Yes
Body Material
Nickel
Color
Polished Nickel
Finish
Polished Nickel
Description
Trough 30 bathroom sink is the smallest of our Trough Collection, yet commands a striking effect. The natural focal point of a smaller bathroom, this 30" copper trough bathroom sink completely captures a sleek, modern aesthetic. Crafted by artisans, the sublime mottling of hammered copper takes several days and many thousands of hammer strikes to perfect. The Polished Nickel finish showcases a dazzling silver color, plated over hammered copper and hand polished to a mirror shine.
- Apply Native Trails' MetalProtect to seal Polished Copper and Polished Nickel finishes
- Constructed of 16-gauge copper for lasting elegance and durability
- Designed for undermount and drop-in installations
- Trough-shaped basin provides a sleek focal point to modern industrial-inspired bathrooms
- Hand-hammered surface provides beautiful texture and visual impact
- Pre-installed sound-dampening pads reduce noise
- 1.5-inch drain opening
- UPC/cUPC compliant
- Due to their handcrafted nature, no two products will be exactly the same and may vary in finish, texture and other details
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.