Zoro Homepage

Verona Bathroom Sink

  • Mfr # MG1717-AS

  • Zoro # G816485067


product price: $942.99
/ea
Free Shipping & Returns

Key Features

Body Material
Glass
Application
Vessel
Finish
Abyss
Color
Abyss
Overall Height
4.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MG1717-AS
Zoro #
G816485067
UPC #
816683028015
Country of Origin
Italy

Dimensions

Overall Height
4.5 in
Overall Length
16.25 in

Details

Body Material
Glass
Application
Vessel
Finish
Abyss
Color
Abyss
ADA Compliant
No

Description

Crafted of hand spun Murano Glass, the Verona vessel sink offers a clean, contemporary style and easy maintenance. The smooth, nonporous surface of the sink prevents staining and its glass has been certified to resist cracking after exposure to both impact and temperature change. Its symmetrical round bowl showcases organic texture thats as durable as it is beautiful. Using approximately half the energy required to create a porcelain sink, the Verona brings sustainable luxury to your space.


  • Symmetrical round bowl showcases a clean, contemporary style
  • Vessel installation provides a focal point for your design
  • Spun glass is handmade in Murano, Italy
  • Glass certified to withstand point impact and thermal shock
  • Exceptionally stain resistant
  • 1.5-inch drain opening
  • UPC/cUPC compliant
  • Due to their handcrafted nature, no two products will be exactly the same and may vary in finish, texture and other details
  • Clean with mild, non-abrasive soap and cleaners

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.